Add More Items
View All Quick Selects
Below you can add an image for 'junction box' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Used to Hang Fixtures. Cover Accepts Devices With Mounting Screw Centers Of 2 3/4", 3 1/2", and 4 1/16" (70MM, 89MM, and 103MM). Base Has Four Holes For Fixture Studs, Four 1/2" Trade Size Kos, and Raised Section For No-Bolt Fixture-Stud. Use As A Junction or Pull Box With 5736 Blank Cover. Outside Diameter 5 1/2" (140MM). Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The "V" Color Prefix to "VC" or The "WH" Color Suffix to "WHC" to Denote The Canadia
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,716.67
Per 100
Terminal Box, 100 A, 600 V Ac, (5) #14 to #1/0 Awg Compatible Wire Size, 17-1/2 (W) X 9-3/4 (D) X 3-1/2 (H) In, Steel, Polyester Powder Coated, Lug Mount, 13 LB
$466.57
Each
Terminal Box, 200 A, 600 V Ac, (3) #1/0 Awg to 250 Kcmil;(3) #12 Awg to #1/0 Awg Compatible Wire Size, 14-1/2 (W) X 4-3/4 (D) X 21-1/2 (H) In, Steel, Zinc Coated, Lug Mount, 19 LB
$416.08
Non-Standard/Universal Hub Opening. Hub No Longer Furnished, Order U40 Hub Separately. Consult Manufacturer. Midwest Electric’S Terminal Boxes Are For Use In Converting From Overhead to Underground Services and For Multi-Circuit Wiring. The Nema 3R Enclosure Provides Protection For All Terminations Inside and Provides A Convenient, Timesaving Means Of Wire Splices and Connections. Midwest Offers A Full Line Of Terminal Boxes For 240-Volt, Single-Phase and 600-Volt, Three-Phase Ratings. Typical Applicati
$1,605.00
Junction Box
Total Availability: Out of Stock
Request Quote
Molded Junction Box, 4 Inches X 4 Inches X 2 Inches, Material PVC, Color Gray
$4,183.49
24V 200W Omnidrive X, 2IN1 Electronic and 0-10V Led Dimmable Driver, With Indoor Junction Box
$316.67
Panel For Junction Box, Fits 12X12 Box, Brushed, Stainless Steel 304
$104.42
Continuous Hinge With Clamps Junction Box Type 4X, 8X6X4, Brushed, Stainless 304
$578.31
Continuous Hinge With Clamps Junction Box Type 4X, 16X14X6, Brushed, Stainless 316
$1,773.68
Junction Box Enclosure, Galvanized Steel, Gray Powder Coated, Gray, Hinge Mount, 6 In Overall Depth, 12 In Overall Length, 12 In Overall Width, 13 LB
$112.03
Eaton B-Line Series Type 3/3R Junction Boxes, 18" Height, 6" Length, 18" Width, Nema 3R, Screw Cover, RTSCGV NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Embossed Thru Holes, Galvanized Steel
$178.10
Eaton B-Line Series Type 1 Junction Boxes, 18" Height, 8" Length, 18" Width, Nema 1, Screw Cover, SC Enclosure, Surface Mounted, Medium Single Door, 9 Side Knockouts, 9 Top-Bottom Knockouts, Thru Holes, Carbon Steel
$122.40
Enclosure, Steel, Type 3R, Panel Mount, Gray, Polyester Powder, 24 In Overall Width, 24 In Overall Length, 8 In Overall Height, 54 LB/Ea
$559.33
24X36X24 Poly CNCRT
$1,005.76
Straight Walled Boxes Ug LG Box PC
$2,149.20
Tier 15 17X30X12 W/ Cover
$792.47
6WX8LX6D Pull Box
$419.88
Box, B1730 Utility H20 Load B1730box
$453.45
No longer available or discontinued by the manufacturer.
Body, PC1730-18, T22, SW Body, PC1730-18, T22, SW Body
$481.22
20
Popularity
Default